Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Fml Pipe Swivel To Fml Pipe 90° Elbow, H9455x8x8, 1/2-14 Npsm Nut, 1/2-14 Fnpt-Min Qty 8

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Buyers Fml Pipe Swivel To Fml Pipe 90° Elbow, H9455x8x8, 1/2-14 Npsm Nut, 1/2-14 Fnpt-Min Qty 8

Item #: WBB919003

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($33.60)

List Price: $7.65 Save up to 45%
Price: $4.20
Product Information
Customer Review
Product Q&A
Buyers Female Pipe Swivel to Female Pipe 90° Elbow, H9455/8X8, 1/2-14 NPSM Nut, 1/2-14 FNPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • Product Specifications

      • DESCRIPTIONFemale Pipe Swivel to Female Pipe 90° Elbow, 1/2-14 Nut, 1/2-14 FNPT
      • MANUFACTURER PART NUMBERH9455X8X8
      • FEMALE PIPE THREAD 21/2-14
      • NPSM SWIVEL NUT1/2-14
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!