Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS RJZI-01-04 1/4" DryLin R Polymer Linear Bearing with Shell

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

IGUS RJZI-01-04 1/4" DryLin R Polymer Linear Bearing with Shell

Item #: WBB434687

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.55 Save up to 6%
Price: $ 8.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1/4" DryLin R Polymer Linear Bearing with Shell

Special Features:
  • Anodized aluminum adapter
  • Dimensionally interchangeable with recirculating ball bushings
  • Equipped with liner made from iglide® J
  • Temperature range -40°F to +194°F JUI-01 (standard), JUI-20 (low clearance)
    *T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum)
  • Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series
  • Best shafting for T500: hard-chrome and hard stainless steel

Product Specifications

    • DIMENSION C0.75
    • DIMENSION B0.7500
    • MANUFACTURER NAMEigus, Inc.
    • STATIC LOAD LBS.946
    • TOLERANCE0.0016-0.0032
    • DYNAMIC LOAD LBS.135
    • DIMENSION e .125
    • MAX. TEMPERATURE194°F
    • BRANDigus®
    • DIMENSION o .0800
    • DIMENSION B10.5180
    • MANUFACTURER PART NUMBERRJZI-01-04
    • DIMENSION d2TR10x2
    • DIMENSION s .0410
    • DIMENSION do.3990
    • DIMENSION dn.4670

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!