Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS WS-20-1000 1,000mm DryLin W 20mm Single Guide Rail

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

IGUS WS-20-1000 1,000mm DryLin W 20mm Single Guide Rail

Item #: WBB434683

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $70.79 Save up to 3%
Price: $ 68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1,000mm DryLin W 20mm Single Guide Rail

An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
  • Size (shaft diameter): 10 mm
  • Roller made from plastic
  • Low drive force needed
  • Low cost

Product Specifications

    • DIMENSION di10.2
    • DIMENSION lz (mm4)35000
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION Q237
    • DIMENSION Q137
    • DIMENSION a 27
    • DIMENSION H36
    • DIMENSION da20
    • DIMENSION Wby (mm3)2700
    • DIMENSION h1 4.5
    • DIMENSION h2 20
    • DIMENSION h 9.5
    • BRANDigus®
    • DIMENSION Wbz (mm3)1900
    • DIMENSION C620
    • DIMENSION C520
    • DIMENSION C4120
    • DIMENSION A130
    • MANUFACTURER PART NUMBERWS-20-1000
    • DIMENSION G221
    • DIMENSION ly (mm4)57100
    • DIMENSION L1000mm
    • DIMENSION G138

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

OK, but not the best for CNC doors

Your review: I tried to use these to replace my cnc doors but they get dirty with grease and coolant and shavings and don't slide well after a while

Pros: able to retrofit to machine

Cons: not the best design for what I needed, but probably better for other things.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!