Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS SLW-2080-325HR Hand-Powered Linear Positioning Slide Table - 20mm Shaft/325mm Stroke

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

IGUS SLW-2080-325HR Hand-Powered Linear Positioning Slide Table - 20mm Shaft/325mm Stroke

Item #: WBB434692

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 464.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hand-Powered Linear Positioning Slide Table - 20mm Shaft/325mm Stroke

Features:
  • Low profile and compact
  • High torsional rigidity
  • Fully supported
  • Hard-anodized rail
  • 5 sizes
  • Zinc die-cast or anodized aluminum end blocks (SLW-0630 = polymer)
  • Stainless steel version SLW-1040-ES available

Product Specifications

    • K1 SCREW (DIN 912)M4
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION H46
    • DIMENSION sk14.0
    • DIMENSION A134
    • DIMENSION sgM8
    • SCREW DIA. MM18
    • DIMENSION TTR18x4
    • TEMPERATURE (°F)-40 to 194
    • DIMENSION E3132
    • MANUFACTURER PART NUMBERSLW-2080-325HR
    • DIMENSION E2116
    • DIMENSION s 9.0
    • DIMENSION E1116
    • DIMENSION Al150
    • DIMENSION lt28
    • DIMENSION l226
    • WEIGHT LBS.9.48
    • DIMENSION ts8.0
    • DIMENSION d 20
    • DIMENSION f 1.5
    • DIMENSION ha23.0
    • DIMENSION tk15
    • BRANDigus®
    • DIMENSION l 531
    • DIMENSION tgM10
    • LEAD (MM)4
    • MAX. AXIAL LOAD360 lbs.
    • DIMENSION kt8.6
    • DIMENSION kq5.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!