Low Voltage DC PWM Drive - 24-36VDC-60/2160w
See all 6 items in product family

Low Voltage DC PWM Drive - 24-36VDC-60/2160w

Item #: WBB288776

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 386.95
Product Information
Customer Review
Product Q&A
Low Voltage DC PWM Drive - 24-36VDC

Provides smooth variable speed capability for mobile equipment. Increases range or running time of battery operated equipment through high efficiency. Allows reduction in battery size w/out loss of operating range. Automatic compensation to allow for declining battery voltage. Speed regulation is ±1% of base speed. Adjustable maximum speed. Adjustable minimum speed. Adjustable I.R. compensation. Adjustable current limit. Adjustable acceleration speed. Maintains variable speed control as batteries discharge. 5K ohm speed pot with 8" leads, knob and dial included Speed adjustment using 5K ohm speed pot or 0-10 VDC analog input signal. Inhibit terminal permits optional start-stop without breaking battery line

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER65E60
    • DRIVE SERIES65E Series
    • OUTPUT VOLTAGE0-24/36 VDC
    • INPUT VOLTAGE24-36 VDC
    • WIDTH INCHES6.70
    • HEIGHT INCHES2.27
    • HP1/4 - 2
    • LENGTH INCHES 9.00
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed