Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance DC Control, BC154-P, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X
See all 8 items in product family

Baldor-Reliance DC Control, BC154-P, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X

Item #: WBB444082

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $453.00 Save up to 36%
Qty Price
1-2 $303.95 ea.
3+ $291.95 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance DC Control, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X

Features:
  • Full wave SCR control with free wheeling diode (NEMA type K)
  • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
  • Adjustable accel, decel, current limit, IR comp, min and max speed
  • Current limit indicating LED
  • 5K speed pot for speed control
  • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
  • Noise rejection circuit eliminates false starts and blown SCR's
  • BC154-P is BC154 with Power Switch instead of Start/Stop Switch
  • UL and cUL recognized
Typical Applications:
Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.

Documents are in PDF format

Product Specifications

    • BRANDBaldor-Reliance
    • MANUFACTURERS PART NUMBERBC154-P
    • DEPTH INCHES5
    • NUMBER OF AXIS1
    • HI-RES ANALOG INPUTN/A
    • SPECIFICATION NUMBER--
    • HP2
    • AMBIENT TEMPERATURE MAX40
    • ISOLATED INPUTOptional
    • OPERATOR INTERFACEPOT
    • CSA APPROVALApproved
    • RS422/RS485N/A
    • ENCLOSURE MATERIALNEMA 4X
    • RESOLVER INPUTN/A
    • WIDTH INCHES5.9
    • CUL APROVALApproved
    • RS232N/A
    • COOLING TYPECONVECTION
    • DC TACH INTERFACEN/A
    • TYPEANALOG
    • ISOLATED ENCODERN/A
    • PNEUMATIC-IN/RELAY-OUTN/A
    • INPUT VOLTAGE115/230
    • HEIGHT INCHES9.5
    • AMBIENT TEMPERATURE MIN0
    • UL Approved
    • INPUT PHASE - RATED1
    • MASTER/PULSE/FOLLOWERN/A
    • DYNAMIC/REGENERATIVE BRAKINGNONE
    • CE APPROVALApproved
    • FIELD POWER SUPPLYN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!