Pendant Control Stations
Height
Color
Price
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 NC Switch
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 NO Switch
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Hook
T.E.R., PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., PRTA005MPI Single Arrow White Button Insert, Use w/ MIKE & VICTOR Pendants
Color
White
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert