discount codeFree shipping over 300

Applied at checkout

T.E.R., PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants

Item #: WBB1866957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.00 up to 39% OFF

Price: $22.00

Quantity

Popular item in this category

T.E.R., PRSL1846PI Blue Pilot Light, Use w/ MIKE & VICTOR Pendants

Usually ships in 1 to 4 days

Not Yet Rated

$22.00

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants

Springer PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERPRSL1842PI
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDES1 Pilot Light
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1842PI Yellow Pilot Light, Use w/ MIKE & VICTOR Pendants

Item #: WBB1866957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top