Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 21/32 X 36 In., B33, Wrapped

Rollover image to zoom in

Click image to enlarge

See all 282 items in product family

V-Belt, 21/32 X 36 In., B33, Wrapped

Item #: WBB229655

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.96 Save up to 76%
Qty Price
1-4 $8.40 ea.
5+ $7.70 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type B, Belt Number B33, Top Width 21/32", Nominal Outside Length 36", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBERB33
    • NOMINAL OUTSIDE LENGTH INCHES36
    • BELT TYPEB
    • BELT STYLEWrapped
    • BRANDBrowning
    • UPC662289037148
    • RESISTSOil and Heat
    • WIDTH INCHES2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed