Take 15% off your entire order!

Offer applied at checkout

Urrea Straight Jaw Puller Set 4232SJB, 10 Ton, 2-Way 4 Jaws, 8 Pieces

Urrea Straight Jaw Puller Set 4232SJB, 10 Ton, 2-Way 4 Jaws, 8 Pieces

Item #: WBB1012862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$329.93 up to 44% OFF

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Straight Jaw Puller Set 4232SJB, 10 Ton, 2-Way 4 Jaws, 8 Pieces

These pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. WITH METAL BOX

Product Specifications

  • BRANDUrrea
  • NUMBER OF JAWS4
  • INCLUDESMetal Box
  • APPROVAL(S)ASME / ANSI B107.46M, ASME / ANSI B107.52M, FEDERAL GGG-P-781
  • MAX JAW SPREAD10"
  • EXPOSED SCREW LENGTH8-9/16"
  • HEAD HEIGHT1-5/8"
  • JAW MAXIMUM REACH (B)7-9/32"
  • JAW MAXIMUM REACH (A)4-23/32"
  • # PIECES8
  • CAPACITY10 Tons
  • JAW TYPE2-Way
  • MANUFACTURER PART NUMBER4232SJB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Straight Jaw Puller Set 4238B, 10 Ton, 2-Way 4 Jaws, 8 Pieces

Item #: B1012872

Not Yet Rated

Usually ships in 4 to 7 days

$178.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Straight Jaw Puller Set 4232SJB, 10 Ton, 2-Way 4 Jaws, 8 Pieces

Urrea Straight Jaw Puller Set 4232SJB, 10 Ton, 2-Way 4 Jaws, 8 Pieces

Item #: WBB1012862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant