Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Heavy Duty Electric Vibrator - 2PCD-650-1

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Vibco Heavy Duty Electric Vibrator - 2PCD-650-1

Item #: WBB261244

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $978.00 ea.
3+ $924.00 ea.
Product Information
Customer Review
Product Q&A
Vibco Heavy Duty Electric Vibrator - 2PCD-650-1

Totally Enclosed Non Ventilated Heavy-Duty Electric Vibrator. Adjustable force: 50 to 680 lbs., 3600 VPM. 115/230 Volt, 1 Phase, 60 Hz (Factory wired for 115 volt). Switch box included. Overall dimensions: 11-5/8" Long x 6-1/4' Wide x 7" High (295 mm x 158 mm x 178 mm). 3.54" x 4.92" x 1/2 dia. (90 mm x 125 mm x 13 mm dia.) mounting holes to match imported units.

Product Specifications

    • LENGTH INCHES11.625
    • WIDTH INCHES6.25
    • HEIGHT INCHES7
    • MANUFACTURER PART NUMBER2PCD-650-1
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONHeavy Duty
    • SERIES2P
    • VOLTS115/230
    • AMPS3/1.5
    • PHASE1
    • HORSEPOWER1/3
    • FORCE LBS72-760
    • FORCE NEWTONS667-3380
    • ENCLOSURETotally Enclosed
    • DECIBEL62
    • DIMENSION A INCHES4.92 - 5.51
    • DIMENSION B INCHES3.54
    • DIMENSION C INCHES0.5
    • DIMENSION D INCHES4.5
    • DIMENSION E INCHES1.125
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!