Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NPJ8BK Duplex Plate, 1-Gang, Mid-Size, Black Nylon

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bryant NPJ8BK Duplex Plate, 1-Gang, Mid-Size, Black Nylon

Item #: WBB213118

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.30
Product Information
Customer Review
Product Q&A
Bryant® Duplex Plate, 1-Gang, Mid-Size, Black Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, mid-size, black, curved corners, smooth finish.

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERNPJ8BK
    • WIDTH INCHES3.125
    • HEIGHT INCHES4.875
    • GANGS1
    • CONSTRUCTIONNylon
    • TYPEMid-size
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result