- Effective to -9°F -32°C(-26°F)
- Concentrated power
- Clean to use
- Safe for prolonged storage
- Safe on concrete
- Nutrient for plants
- Safe for use around children, will not harm skin
- Pet-friendly, will not harm paws
Xynyth Mountain Organic Natural Icemelter 44 LB Bag - 200-20043
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$47.95was $52.95
Save $5.00 (9%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Potassium Chloride |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Safe On Environment | Yes |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 200-20043 |
| Form | Granules |
| Container Type | Bag |
| Safe For Children | Yes |
| Min Application Temperature | -9 °F |
| Brand | Mountain Organic |