Mounted Points
Color
Price
Century Drill 75217 Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
34500 rpm
Color
Black
Diameter
1 in
Century Drill 75207 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A39 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
47250 rpm
Color
Gray
Diameter
3/4 in
Century Drill 75209 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size W206 Aluminum Oxide
Shape
Cylinder
Max RPM
28720 rpm
Color
Gray
Diameter
3/4 in
Century Drill 75216 Mounted Grinding Point 1" Dia. 1/4" Shank Size W220 Aluminum Oxide
Shape
Wheel
Max RPM
25520 rpm
Color
Black
Diameter
1 in
Century Drill 75211 Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide
Shape
Ball Nose
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 78204 Grinding Point Cylinder 1/8" Shank Size 5/8 " Dia. Aluminum Oxide
Shape
Cylinder
Max RPM
35000 rpm
Color
Gray
Diameter
5/8 in