Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fantech

Model # :WBB2146263

MPN #: FC 8

Fantech Mounting Clamps FC 8, 8" Duct, 2/Box

Product Description
Mounting clips which facilitate the installation and removal of fans for service and cleaning. Made from galvanized sheet steel and fitted with neoprene lining which suppresses vibrations and ensures a tight fit. The mounting clips are clamped together by two screws which allow for small differences in dimension.

PRICE
$63.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width9-1/8 in
Height2-3/8 in
Weight3 lbs

Product Details

MaterialGalvanized Steel
DescriptionMounting Clamps
ColorSilver
Manufacturers Part NumberFC 8
BrandFantech

Warranty

Warranty5 yr