Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126474

MPN #: F203A0440

Velp Scientifica MST Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Robust and Reliable Technopolymer casing resists chemicals White surface for visualization of particles and color changes Speed regulation up to 1100 rpm Accepts up to 5 liter flasks Remains cold, even after days of continuous use Ideal for microtitration, BOD, microbiology and biochemistry Excellent speed control, even at low speeds

Features:

  • With its white surface the MST facilitates colour change detection point making it suitable for many applications including microbiology and biochemistry, microtitration stirrings and slow/long stirring.
  • Speed regulation up to 1100 rpm
  • Accepts up to 5 liter flasks
  • ComPasign
  • Technopolymer casing resists chemicals
  • Excellent speed control, even at low speeds
  • Ideal for microtitration, BOD, microbiology and biochemistry


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width5-11/16 in
Depth5-11/16
Height1-15/16
Plate SizeCompact Plate in

Product Details

TypeMagnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
CapacitySmall Volume L
Voltage100-240V V
MaterialPlastic/Metal
DescriptionMagnetic Stirrer
FeaturesMST analog stirrer
Manufacturers Part NumberF203A0440
ShapeCompact
BrandVelp Scientifica