Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224407

MPN #: C0905

MTC™ Bio Centrifuge Round Bottom Tube with Attached Snap Cap, Sterile, 5mL, 1000/Case

Product Description
MTC™ Bio's new round bottom snap cap tubes adopt the conveniences of popular 1.5mL microcentrifuge tubes in higher capacities of 5mL. Prevent a common source of cross-contamination in the lab by completely eliminating the threat of mismatched caps.

These durable, polypropylene tubes are supplied sterile and are autoclavable. All tubes feature molded graduations and the 5mL tubes have frosted marking areas.

Features:
  • Attached caps seal at the rim with a "click"
  • Sterile, easy-open bags of 100 tubes


PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12

Product Details

TypeCentrifuge Tubes
Capacity5mL ml
MaterialPolypropylene
SterileYes
Package Quantity1000
ColorClear
Manufacturers Part NumberC0905
BrandMTC Bio