Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB447827

MPN #: 48-76-4008

Milwaukee® 48-76-4008 8' 3-Wire QUIK-LOK® Power Cord

Product Description
Milwaukee 8 Ft Quik-Lok® Cord 48-76-4008

This Milwaukee QUIK-LOK® cord is a three wire grounded 8 foot cord for fast field replacement of a damaged cord. Made of premium grade Hi-Flex wire the cord is quickly removed and attached to Milwaukee tools with the QUIK-LOK® cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove. To re-attach a new cord, line up the pins in the end of the tool with the pin receptacles in the end of the cord, push together and turn the collar clockwise to lock in place. Cord has a 5-15P NEMA type plug.

  • 8 ft., three-wire grounded
  • QUIK-LOK® feature allows for fast replacement of a damaged cord
  • Premium grade Hi-Flex wire
  • 5-15P NEMA type plug
PRICE
$42.95

1
1
Available on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number48-76-4008
Type8' Cord
Metal/Wood CuttingMetal
BrandMilwaukee