Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232159

MPN #: MDSKT-6

Vestil™ Multi Direction Machinery Skate, 6600 lb. Capacity

Product Description
Sometimes moving heavy equipment can be a difficult process. But, with a machinery skate things get a whole lot easier! The high capacity design lets the user transfer large, heavy, and oversized loads without the need of costly industrial lifting equipment. With the skates' compact size; multiple skates can be used under a single piece of equipment giving the user complete control of the movement during transport. Blue and gray powder coat finish. Hardware is included.

Features:
  • Detachable handle
  • Rollers are comprised of red poly on steel
  • Rubber surface provides extra grip
  • All swivel rollers for movement in any direction


PRICE
$495.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width12 in
Height44-1/4 in
Weight Capacity6600 lbs
Weight72 lbs
Roller Diameter3-1/8 in

Product Details

Assembly RequiredYes
TypeRotating Multi-Directional Machine Dolly
ColorBlue/Gray
Number of Rollers4
MaterialSteel
Package Quantity1
Manufacturers Part NumberMDSKT-6
BrandVestil

Warranty

Warranty90