Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB0226109

MPN #: MD1010

Powerblanket® Multi-Duty Flat Heating Blanket, 100°F Fixed Temp, 12'L x 12'W, 120V

Product Description
Powerblanket® has changed the conventional method of transferring heat to concrete. The revolutionary new design provides uniform heat across entire blanket, eliminating any hot and cold spots.

Powerblanket products provide a maintenance-free heating solution, which eliminates the hassle of dealing with cold weather. If an effective heating solution is applied during the curing process, concrete will cure faster and stronger. A successful concrete heating solution reduces downtime, saves time, and increases profits. 1 Year Limited Warranty.

Powerblanket Multi-Duty 1010 Heating Blankets Feature:
  • 10' x 10' heating area
  • Quickly heats to a preset 100° F | 38° C (+ - 10° F/3° C)
  • Easily installed and removed
  • Cures concrete 2.8 times faster than conventional blankets
  • Certified to UL/CSA/CE standards


PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width144 in
Height3/4 in
Weight50 lbs
Cord Length3 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature90 °F
ColorBlack
Amperage12 A
Max Temperature110 °F
For Use WithConcrete Curing
Wattage1440 W
Voltage120 V
Watts High1440 W
MaterialCarbon Fiber
Manufacturers Part NumberMD1010
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, CE