Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196871

MPN #: HB64PRO-1440

Powerblanket® Portable Hot Box Heat Oven For Bulk Materials, Up To 120°F, 64 Cu. Ft. Cap.

Product Description
Powerblanket® has changed the conventional method of transferring heat to temperature sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides uniform heat to all materials stored inside. This eliminates any hot and cold spots.

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature sensitive materials will last longer and be more effective. In turn, this saves time, hassle, and money.

Features:

  • Includes adjustable digital thermostatic controller which allows you to regulate the internal temperature up to 125°F | 52°C (±10° F/3°C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Offers quick and easy assembly for portability and storage
  • Localize heat and save money by not heating a warehouse or entire building
  • Is a great heated solution for palletized products: paint, caulk, resins and epoxies, etc.
  • Features top and side access doors
  • Includes 6 foot power cord with 15 amp plug
  • Certified by ETL to UL & CSA safety standards


PRICE
$3,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height48 in
Weight75 lbs
Cord Length6 ft

Product Details

TypeAdjustable Temperature Blanket Heater
ColorBlack
Amperage12 A
Max Temperature100 °F
For Use WithHeating Paletized Material
Voltage120 V
Watts High1440 W
MaterialVinyl
Manufacturers Part NumberHB64PRO-1440
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE