Deck & House Wash
Features
Brand
Material
Color
Price
Related Products
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. Features: Kills bed bugs on contact Non-toxic; won't harm the environment Derived from soybean oil Removes bed bugs' waxy outer layer Has zero ...
Say goodbye to gummy, greasy, gooey problems. Convenient pen makes it easy to clean up sticky messes - simply press pen tip against the problem area, and rub the problem away. Chisel tip provides precise control in a spill-proof and unbreakable applicator. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more. Keep one in your handbag or briefcase--perfect for travel!
Ideal for sites where a future problem is anticipated in areas adjacent to active infestations (apartments or hotel rooms) or where bed bugs are likely to be brought in from outside (travelers, hospital settings, dressing rooms). Apply to cracks and crevices, and fabric surfaces like mattresses, furniture, carpets, drapes, etc. Cimi-Shield Protect is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. One gallon protects 1,200 - 1,500 square feet of fabric or carpet. Most applications require only perimeter treatment. Cimi-Shield contains a UV marker ...
ECOS™ Pro Daily Whiteboard Cleaner, 32oz Sprayer, Scentless Daily Whiteboard Cleaner effortlessly cleans dry-erase marker from any whiteboard, marker board, dry-erase board, dry-wipe board, or pen board. Cleans boards without affecting surface for future use. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. EPA Safer Choice Certified.
BIRD-X BIRD CONTROL Bird Proof Liquid Bird Proof Liquid is a non-toxic, formula bird repellent for use on ledges, sills, beams, rafters and hundreds of other indoor and outdoor locations where "nuisance birds" alight or roost. Makes a surface sticky and uncomfortable to birds. Safe for use in any weather. Opaque white when first applied and rapidly dries to a colorless film. Easy brush on application with pressurized sprayer. Effectively discourages birds from roosting on or returning to the treated area for up to one year. For interior use , treat beams girders, struts, supports, pipes, ...