Deck & House Wash
Features
Brand
Material
Color
Price
Related Products
Read Right® Kleen & Dry Screen Cleaning Pads, RR1305, Lint-Free, Anti-Static, 40/Box Kleen and Dry Screen Cleaning Pads offer a highly efficient, two-part method for cleaning and controlling static on terminal and display screens. One packet contains a premoistened pad with an exclusive antistatic cleaner solution that controls dangerous static charges while removing vision-inhibiting contaminants from the screen surface. The other packet contains a dry absorbent, lint-free cloth for wiping the screen dry and clear. Pads leave screen optically clear and lint-free. Pads are not for use on ...
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. Features: Kills bed bugs on contact Non-toxic; won't harm the environment Derived from soybean oil Removes bed bugs' waxy outer layer Has zero ...
Say goodbye to gummy, greasy, gooey problems. Convenient pen makes it easy to clean up sticky messes - simply press pen tip against the problem area, and rub the problem away. Chisel tip provides precise control in a spill-proof and unbreakable applicator. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more. Keep one in your handbag or briefcase--perfect for travel!
Dust-Off Antistatic Monitor Wipes are designed for cleaning most computer screens, laptop screens and LCD screens. Large surface of nontoxic wipe is premoistened with a quick-drying, streak-free, alcohol-free formula. Soft, thick, nonabrasive wipes leave surfaces static-free. Easy-to-use canister ensures wipes stay fresh. Includes: DSCT Anti-Static Screen Cleaning Wipes 80 x pre-moistened Anti-static Wipes Features: Streak-free Pre-moistened Non-abrasive Alcohol-free Larger Quantity Quotes Available. Please call 1-888-978-7759.
Sprayon El2302 Electrical Contact Cleaner, 11 oz. Aerosol Can, 12 Cans - SC2302000 El2302 Electrical Contact Cleaner is a non-ozone depleting cleaner that removes oil, grease and dirt from sensitive equipment and precision instruments leaving no residue. It is non-conductive and safe on most plastics. High velocity spray valve quickly penetrates delicate electrical/electronic parts and leaves no residue. NSF reg. no. 115091; K2 rated Heavy-duty degreaser and quick-drying cleaner Ideal for sensitive equipment and precision instruments Fast-evaporating No CFCs or HCFCs Safe on most plastics ...