- Strong enough to cut 10 gauge mild steel.
- 4.25" blade length.
- Can make both straight and radius cuts.
- Throatless design makes it easy to cut large panels and saves a lot of production time.
- Design of the base guides the material away from the blade as you cut, so you don't have to trim.
- Cast iron frame keeps the shear working smoothly and accurately for years.
- Weighs 50 lbs., so you can take it with you.
- Covered by a 1-year warranty.
- Includes lifetime technical support by phone from our team of experienced reps.
Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
This compact manual shear is perfect for small fab shops, hobbyists, and schools. The blade design lets you cut almost any shape you need, including intricate pieces for metal art.
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Mild Steel Capacity Gauge | 10 gal/min |
| Max Lift of Beam | 2-1/2IN in |
| Cutting Capacity | 10GA in |
| Shearing Length Capacity | Unlimited in |
Product Details
| Style | Manual |
| Type | Throatless Manual |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1010422 |
| No Load Speed | 3600 RPM |
| Brand | Baileigh Industrial |