Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169591

MPN #: BA9-MSS14F

Baileigh Industrial® MSS-14F Manually Operated Shrinker Stretcher, 7" Throat Depth

Product Description
Do you work with a lot 16 or 18-gauge metal? Made in the USA with a steel frame, this foot pedal-controlled deep Shrinker Stretcher lets you quickly and comfortably shape thicker sheets.

This MSS-14F shrinker stretcher with a stand is recommended for: Any automotive, aeronautical, or metalworking shop that does a lot of shrinking and stretching, particularly on heavier gauges.

Features:
  • Includes Reversible Jaws to Shrink and Stretch
  • We cover this machine with a 1-year parts warranty plus lifetime technical support by phone from a team of knowledgeable metalworkers
  • 16-gauge mild steel and 12-gauge aluminum capacity
  • 7" throat allows you to get deep into a panel
  • Comes standard with a set of 4 patented* magnetic jaws, all you need for both shrinking and stretching
  • It takes seconds to switch between functions. You only have to turn the jaw tooling around
  • Adjustment wheel on top helps you get the jaw gap just right
  • Convenient and ergonomic foot pedal operation keeps your hands free
  • Solid plate steel construction enables this shrinker stretcher machine to accurately form thick-gauge metal for many years
  • Save money by sending the jaws to us for resurfacing. No need buy new jaws every time they wear down


PRICE
$5,845.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight380
Throat Depth7 in

Product Details

StyleManual
TypeManual
Country of OriginMade in USA
MaterialSteel/Metal
Manufacturers Part NumberBA9-MSS14F
BrandBaileigh Industrial