Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287899

MPN #: 5MLP-3060-6MR-G

Little Giant® Nursery Cart w/5 Shelves, 2000 lb. Capacity, 60"L x 30"W x 63"H, Green

Product Description
All-welded construction is lightweight and durable. 18" deck height for easier loading & unloading. Smooth, industrial strength 12 gauge perforated steel deck allows moisture & debris to pass through, cleans up easily, and have a 1-1/2"retaining lip. Cushion load Pneumatic tires with 12' load wheels, 9" front swivel casters. Dual grip handle for maneuverability. Ships fully assembled with durable green Powder Coat.

PRICE
$2,099.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height63 in
Weight Capacity2000 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeNursery Truck
Shelf TypeFlat Solid with Lip Up
ColorGreen
Wheel Type2 Rigid, 2 Swivel
StyleFour-Side Access
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number5MLP-3060-6MR-G
BrandLittle Giant