VIVA Multi-Surface Cloth Paper Towels trap mess 2X better when wet! With Texture-Weave and two sponge-like absorbent layers, VIVA Multi-Surface Cloth Towels help you maintain an exceptional clean every day. With its cloth-like durability, these paper towels are strong, absorbent, and versatile for cleanups throughout your home, from the kitchen countertop to bathroom surfaces and all rooms in between. Trap and lock mess safely on many surfaces: granite, stainless steel, glass and wood.
Viva® Multi-Surface Choose-A-Sheet Kitchen Roll Paper Towels 2-Ply, 11x5.9, 83/Roll, 24 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Width | 11 in |
| Sheet Length | 5-7/8 in |
| Sheet Width | 11 in |
Product Details
| Type | Perforated Roll |
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 83 |
| Size Type | 83 |
| Material | Paper |
| Description | Multi-Surface Cloth Choose-A-Sheet Kitchen Roll Paper Towels |
| Package Quantity | 24 |
| Manufacturers Part Number | 49413 |
| Brand | Viva |