Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779062

MPN #: 4103400

Mahr MarCal 16 EWRi Digital Caliper with Round Depth Rod, No Friction Wheel, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi (4103400) combines IP67 waterproof protection with integrated wireless data transmission for modern quality control workflows. The 0-6"/150mm range with 0.0005"/0.01mm resolution delivers ±0.001"/0.03mm accuracy. Integrated wireless transmitter enables seamless data collection to PC systems using MarCom software. Features include Reference-Lock/Unlock, PRESET function, Hold, and Data transmission. Round depth rod design provides versatile depth measurement capability. Excellent resistance against dust, coolants, and lubricants. Battery life approximately 3 years. Includes high-contrast LCD with 11mm digits, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$329.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103400
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo