Make AV mobility a valuable resource with this Steel Adjustable AV Cart. This all steel cart adjusts from 26" to 42" in 2 inch increments and holds up to 20" monitors. Store all your media and other materials securely in the locking cabinet to ensure every piece of equipment is always ready when you need it. Six outlet UL approved mini-surge protector with power switch. Four swivel casters (2 locking).
Safco® Steel Adjustable AV Cart With Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 20-1/2 in |
| Height | 24 - 42 in |
| Weight Capacity | 120 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Power | 6 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Polyurethane Swivel Casters, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Adjustable AV Cart With Cabinet |
| Frame Material | Steel |
| Manufacturers Part Number | 8943BL |
| Shelf Material | Steel |
| Brand | Safco |