Tripp Lite Power Strip, 12 Outlets, 15A, 15' Cord
|
Questions & Answers (0)
Product Description
Tripp Lite's PS3612 power strip offers 15 amp, 120V multi-outlet AC power distribution in a convenient 36 inch mountable housing. Offers horizontal or vertical power distribution in rackmount, raceway and workbench applications. Includes 12 NEMA 5-15R output receptacles with 2.638 inch center-to-center spacing, 15 ft. AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Strip Length | 36 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Mounting Clips |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Manufacturers Part Number | PS3612 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Tripp Lite |
| Type | Power Strip |
| Color | Silver |
| Amperage | 15 A |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 12 |
Compliance & Certifications
| Certifications | UL, cUL |