Vestil Multipurpose Drum Dolly For 5 Gal. Pail, 30 Gal. Drum & LP Gas Tank, , 900 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This multi-purpose three-tier drum dolly has a high polished bright zinc finish for corrosion resistance. This dolly comes with a nylon pull strap that helps in transporting down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 18 lbs |
| Wheel Diameter | 3 in |
| Diameter | 26-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Drum Spill Dolly |
| Color | Silver |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30 gal |
| Manufacturers Part Number | DRUM-TRI-H |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 |