Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231950

MPN #: DRUM-FSD-SS-55-N

Vestil™ Mobile Drum Dolly For 55 Gallon Drum, 1100 lb. Capacity

Product Description
A mobile drum dolly is the perfect accessory for transporting loaded and unloaded drums. For best fit, the dolly should be used in conjunction with a 55 gallon drum. Nylon casters allow the unit to move seamlessly across a variety of surfaces. A stainless steel construction diminishes the effects of adverse conditions and general wear and tear throughout a lifetime of use. Assembly required.

Features:
  • Helps with height adjustments
  • Strong construction for lifting
  • Designs are simple for storage
  • Lightweight for simple handling


PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-7/8 in
Weight Capacity1100 lbs
Weight23 lbs
Wheel Diameter3 in
Diameter25-1/2 in

Product Details

Assembly RequiredNo
TypeDrum Spill Dolly
ColorSilver
Wheel Type5 Swivel
MaterialStainless Steel
Package Quantity1
Drum Capacity55 gal
Manufacturers Part NumberDRUM-FSD-SS-55-N
Number of Wheels5
BrandVestil

Warranty

Warranty90