Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Vestil

Model # :WBB3253800

MPN #: PDD-5

Vestil™ Plastic Drum Dolly For 5 - 7 Gallon Bucket, 80 lb. Capacity

Product Description
A pail dolly is a great accessory for the home or the workshop by delivering a more ergonomically friendly way to transfer products. Instead of lifting heavy pails, which can put stress on joints and muscles, this unit can be pushed and steered to the designated location. A large weight capacity and a 5-7 gallon pail accommodation, the user can efficiently move objects in a timely manner while minimizing risk of fatigue. The compact design is easily stored when not in use.

Features:
  • Strong construction for everyday use
  • Maximizes workload proficiency
  • Lightweight for transporting when empty
  • Capable of housing an array of pail sizes


PRICE
$33.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width14-3/4 in
Height3-3/4 in
Weight Capacity80 lbs
Weight2 lbs
Wheel Diameter1-1/2 in
Diameter14-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialPlastic
TypePlastic Drum Dolly
ColorBlack
Wheel TypeSwivel
MaterialPlastic
Package Quantity1
Manufacturers Part NumberPDD-5
Number of Wheels5
BrandVestil

Warranty

Warranty30