Prime-Line N 6667 Closet Door Roller, Front, 1/4-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 6667 Closet Door Roller, Front, 1/4-Inch Offset, 7/8-Inch Nylon Wheel,(Pack of 2)
This 7/8 in. diameter nylon roller comes affixed to a steel side mounting 1/4 in. offset adjustable bracket. Used on doors that are 3/4 in. to 1-3/8 in. thick. Each bracket has a 90 lb. load capacity.
This 7/8 in. diameter nylon roller comes affixed to a steel side mounting 1/4 in. offset adjustable bracket. Used on doors that are 3/4 in. to 1-3/8 in. thick. Each bracket has a 90 lb. load capacity.
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Roller Front 1/4-Inch Offset 7/8-Inch Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6667 |
| Brand | Prime-Line Products |