x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6771 Pocket Door Privacy Lock with Pull, Polished Brass

Prime-Line N 6771 Pocket Door Privacy Lock with Pull, Polished Brass

Item #: WBB2234342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.99 up to 4% OFF

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6771 Pocket Door Privacy Lock with Pull, Polished Brass

This pull is constructed from solid brass. It features a reversible design for left or right handed installations. It has a locking feature and fits on a 1-3/8 to 1-3/4 in. thick doors.

  • MANUFACTURERS PART NUMBER N 6771
  • TYPE Closet Door Hardware
  • DESCRIPTION Pocket Door Privacy Lock with Pull Polished
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Brass
  • WEIGHT LBS 0.39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6771 Pocket Door Privacy Lock with Pull, Polished Brass

Prime-Line N 6771 Pocket Door Privacy Lock with Pull, Polished Brass

Item #: WBB2234342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant