Prime-Line N 7342 Closet Door Pull with 1-3/8-Inch Solid Brass, Satin Nickel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7342 Closet Door Pull with 1-3/8-Inch Solid Brass, Satin Nickel,(Pack of 2)
This finger pull is constructed from solid brass and comes finished in satin nickel. It features a width of 1-3/8 in. This pull comes complete with fasteners for a quick and easy installation.
This finger pull is constructed from solid brass and comes finished in satin nickel. It features a width of 1-3/8 in. This pull comes complete with fasteners for a quick and easy installation.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 2 |
| Description | Closet Door Pull with 1-3/8-Inch Solid Brass Satin Nickel |
| Color | Silver |
| Manufacturers Part Number | N 7342 |
| Brand | Prime-Line Products |