Prime-Line N 6848 Pocket Door Roller, Tri-Wheel, 1-Inch Flat Nylon Wheels,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This wardrobe door roller is constructed from nylon and comes affixed to a steel bracket. It features an adjustable, top mount, 3 roller design. This type of roller is used on pocket doors, sliding doors, and bi-folding doors.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Pocket Door Roller Tri-Wheel 1-Inch Flat Nylon Wheels |
| Color | Multicolor |
| Manufacturers Part Number | N 6848 |
| Brand | Prime-Line Products |