x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7138 Closet Door Pull, 1 3/8-Inch, Solid Brass,(Pack of 2)

Prime-Line N 7138 Closet Door Pull, 1 3/8-Inch, Solid Brass,(Pack of 2)

Item #: WBB2234326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.99 up to 7% OFF

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7138 Closet Door Pull, 1 3/8-Inch, Solid Brass,(Pack of 2)

This solid brass constructed pull features a bright polished finish. The flush design allows for easy bypass of your closet doors. This pull should fit into most mortise installation styled doors.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7138
  • DESCRIPTION Closet Door Pull 1 3/8-Inch Solid
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Brass
  • WEIGHT LBS 0.17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7138 Closet Door Pull, 1 3/8-Inch, Solid Brass,(Pack of 2)

Prime-Line N 7138 Closet Door Pull, 1 3/8-Inch, Solid Brass,(Pack of 2)

Item #: WBB2234326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant