Mitco N28-75M Gas Pressure Tester, Tests Natural & LP Gases, 0-15" WC
Write a Review
|
Questions & Answers (0)
Product Description
Mitco N28-75M Gas Pressure Tester, Tests Natural & LP Gases, 0-15" WC
Tests both natural and LP gases. 0 - 15" WC. Durable - service truck tough, Highlighted dial for fast reading, Includes brass hose adapter. Made in the USA.
Tests both natural and LP gases. 0 - 15" WC. Durable - service truck tough, Highlighted dial for fast reading, Includes brass hose adapter. Made in the USA.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 3 in |
Product Details
| Description | Gas Pressure Tester |
| Manufacturers Part Number | N28-75M |
| For Use With | Natural & LP Gases |
| Brand | Mitco |