- 1 oz. (30 ml) Injector (2 pack) (4 residential applications/package). Universal disposable 1 oz. applicator for fast economical dispensing. Universal dye for all common refrigerants and oils. Less costly and faster than many other methods
- One dye minimizes inventory
- No back-up refrigerant to move dye into system
- Maximum system port pressure of 80 psi
- Not for direct injection into R-410A systems
Two-Pack Universal AC Disposable Injectors
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Two-Pack Universal AC Disposable Injectors
PRICE
$67.95
3
3
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 1 in |
Product Details
| Manufacturers Part Number | 69721 |
| Description | Two-Pack Universal AC Disposable Injectors |
| Brand | Yellow Jacket |