Features & Specifications:
- Power: 8W
- Voltage: 110V/220V
- Type: fluorescent ring bulb
- Inner Diameter: 2-5/8" (68mm)
- Outer Diameter: 3-5/8" (93mm)
- Manufactured under ISO 9001 Quality Control Standards
Product Details
| Type | Microscope Accessories |
| Light Source | Fluorescent |
| Package Quantity | 1 |
| Description | 8W Fluorescent Ring Light Bulb |
| Manufacturers Part Number | FRL8B |
| Accessory Type | Bulb |
| For Use With | AmScope Fluorescent Ring Light Model FRL8 |
| Light Power | 8W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |