AmScope FRL8 8W Stereo Microscope Fluorescent Ring Light
Write a Review
|
Questions & Answers (0)
Product Description
This is a 8W fluorescent ring light kit for stereo microscopes. The kit includes a ring light unit with inner diameter 60mm (2-3/8") and spare ring bulb. Using 110V power, it provides cool, even and bright illumination for sharp and clear images. It comes with one year warranty against manufacturing defects.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Microscope Accessories |
| Light Source | Fluorescent |
| Package Quantity | 1 |
| Description | Fluorescent Ring Light |
| Power Supply | 110V |
| Manufacturers Part Number | FRL8 |
| Accessory Type | Bulb |
| For Use With | AmScope Stereo Microscopes |
| Light Power | 8W |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |