Features:
- This 2 jaw puller has a 5 ton capacity
- Features reversible jaws
- Maximum reach: 5-1/2", Maximum spread: 6"
- Screw size 9/16" - 20 x 6-15/16"
- Jaw thickness: upper - 5/16" and lower - 1/4"; Jaw width: upper - 3/8" and lower - 3/4"
Weights & Dimensions
| Spread | 6 in |
Product Details
| Type | Jaw Grip-O-Matic Puller |
| Capacity | 5 |
| Number of Jaws | 2 |
| Package Quantity | 1 |
| Description | Puller 2 Jaw Reversible |
| Manufacturers Part Number | 1025 |
| Brand | OTC |