Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224634

MPN #: 2089-0002

Thermo Scientific Nalgene™ Narrow-Mouth HDPE Economy Bottles, 60mL, Case of 72

Product Description
Contain samples and daily working solutions like buffers and bench reagents with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Economy Bottles, lightweight versions of the original Nalgene Lab Quality Bottle. Suitable for lighter-duty, general-purpose applications, these high density polyethylene bottles are guaranteed leak proof. Includes Polypropylene screw caps.

Features:
  • Economical and reusable
  • Translucence allows for easy viewing of liquid levels
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$82.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-3/8 in
Diameter37 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish20
ColorWhite
Closure20mm
Cap MaterialPP
Capacity60
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionNarrow Mouth Economy Bottle
Package Quantity72
Manufacturers Part Number2089-0002
Cap Color FamilyNatural
BrandNalgene