ProCom Heating Natural Gas Ventless Infrared Heater, 18000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
ProCom Natural Gas Ventless Infrared Plaque Heater with Base Feet - 18,000 BTU, T-Stat Control - Model# MN180TPA-B.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 10 in |
| Height | 26 in |
| Weight | 27 lbs |
| Coverage Area | 900 ft² |
Product Details
| Type | Infrared Heater |
| Color | White |
| Temperature Control | Thermostat |
| Mounting Location | Wall or Floor |
| Heat Settings | 3 |
| Ignition Type | Piezo |
| Manufacturers Part Number | MN180TPA-B |
| BTU | 18000 BTU |
| Fuel Type | Natural Gas |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, ANSI |