Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz., Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Formula uses plant-derived softening agents, so you can enjoy naturally soft clothes. Fights static cling and free of dyes and synthetic fragrances. Designed for standard and HE machines.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Scent | Unscented |
| Capacity | 32 oz |
| Size Type | 32 oz. Bottle |
| Package Quantity | 1 Bottle |
| Description | Natural Liquid Fabric Softener |
| Manufacturers Part Number | 22833EA |
| Brand | Seventh Generation |
Compliance & Certifications
| Certifications | USDA Certified Biobased 68% |