BLUE DIAMOND Whole Natural Almonds On-The-Go Pouches, 0.625 oz, 42 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crunchy, natural, whole almonds in an easy good to go pouch, these Blue Diamond Almonds pouches are full of delicious Almonds and 4 grams of protein. These nut snacks are a satisfying snack that fills you up with fewer calories and helps with weight management as well. Great for commutes, running from meeting to meeting, or enjoying while on your next adventure, Blue Diamond Whole Natural Almonds are smart snacking.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.625 oz. |
Product Details
| Type | Snacks |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 42 |
| Description | Blue Diamond Whole Natural Almonds On-The-Go Pouches |
| Manufacturers Part Number | 220-00793 |
| Gluten Free | No |
| Brand | Blue Diamond |