Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
National Refrigeration Products

Model # :WBB1869027

MPN #: NC1000

NRP NC1000 Refrigerant Recovery Cylinder, 1000 Lbs With Float Gauge

Product Description
Refrigerant recovery cylinder, 1000 lbs with float gauge. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A
PRICE
$3,835.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28 in
Height58 in
Weight Capacity1000 lbs
Weight391 lbs
Connection Size1/4" FL-M (7/16-20)
Nominal Weight Capacity1000 lbs
Max Recovery Cap @ 80%800 lbs

Product Details

Assembly RequiredYes
ColorGray
Nominal Water Capacity>1000 LB / 453.6L
For Use WithRefrigerant
Float SwitchNo
MaterialMetal
Service Pressure260 PSI / 1.8 Mpa
DescriptionRefrigerant Recovery Cylinder, 1000 Lbs With Float Gauge
Package Quantity1
Manufacturers Part NumberNC1000
ValvesTwo 1 Port
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsDOT Certified