Lincoln Lubrication Needle Nozzle - 5806
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication Needle Nozzle - 5806 is a 6" grease needle nozzle that allows operators to contact flush type or hard to reach hydraulic type fittings.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-4/5 in |
| Width | 3-1/5 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Material | Steel |
| Description | Needle Nozzle |
| Manufacturers Part Number | 5806 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |