Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Neenah Paper

Model # :WBB1597856

MPN #: 20270

Neenah Paper Astrobrights Colored Paper 20270, 8-1/2" x 11", Neon Assorted, 500 Sheets/Ream

Product Description
Impress with the brightest and the best Designer colors help you create notices, flyers, announcements and bulletins that grab people's attention. Specialized engineering ensures trouble-free performance in all laser and inkjet devices. Acid-free stock provides excellent fade resistance. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth11-1/8 in
Height11 in
Card Size8-1/2" x 11"
Paper Weight24 lbs
Paper Size8-1/2 x 11

Product Details

TypeInkjet & Laser
ColorAssorted
Package Unit500/Ream
Paper Color FamilyNeon Assorted
Machine CompatibilityInkjet and Laser Printers
Paper TypePresentation Paper
DescriptionNeenah Paper Astrobrights Colored Paper
Package Quantity5 Reams
Manufacturers Part Number20270
BrandNeenah Paper